Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHAFTING, PRECISION GROUND, LENGTHS

  • Mfr # AAS-A1-25

  • Zoro # G115937038


product price: $17.79
/ea

Key Features

Material
303 Stainless Steel
For Use With
Bearings; Gears; Bushings; Pulleys
Shaft Dia.
0.2497 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAS-A1-25
Zoro #
G115937038
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Shaft Dia.
0.2497 in

Details

Material
303 Stainless Steel
For Use With
Bearings; Gears; Bushings; Pulleys

Description

Precision Ground Shafting,Inch, Long lengths. Material: 303 stainless steel. Diameter Tolerance: 1/32 to 1/2 +.0000/-.0002 5/8 to 1 +.0000/-.0004. Order Number AAS-A1-25. Diameter.24970. Length 24.00000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.