
SHAFTING, PRECISION GROUND, LENGTHS
Mfr # AAS-A1-33
Zoro # G315937005
product price: $32.25
/eaKey Features
Length
16 in
Material
303 Stainless Steel
Shaft Dia.
0.3747 in
For Use With
Bearings; Gears; Bushings; Pulleys
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AAS-A1-33
Zoro #
G315937005
UPC #
-
Country of Origin
United States
Dimensions
Length
16 in
Shaft Dia.
0.3747 in
Details
Material
303 Stainless Steel
For Use With
Bearings; Gears; Bushings; Pulleys
Description
Precision Ground Shafting,Inch, Long lengths. Material: 303 stainless steel. Diameter Tolerance: 1/32 to 1/2 +.0000/-.0002 5/8 to 1 +.0000/-.0004. Order Number AAS-A1-33. Diameter.37470. Length 16.00000.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.