Zoro Homepage

SHOULDER SCREW, SOCKET HEAD, METRIC, 416 SS HARDEN

  • Mfr # DAS-M2-19

  • Zoro # G015922806


product price: $2.99
/ea
Sold in multiples of 5 for $14.95

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAS-M2-19
Zoro #
G015922806
UPC #
-
Country of Origin
United States

Description

Socket Head Shoulder Screws, MetricMaterial 416 St.St. Hardened RC 26-32. Order Number DAS-M2-19. Shoulder Diameter 5.98700. Shoulder Length 6.01300. Head Diameter 10.00000. Head Width 5.00000. Thread M5x0.8. Thread Length 6.00000. Socket 3.00000. Socket Depth 2.40000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.