Zoro Homepage

SHOULDER SCREWS, SLOTTED HEAD, INCH, 303 SS

  • Mfr # DAS-A1-12

  • Zoro # G015922615


product price: $1.15
/ea
Sold in multiples of 15 for $17.25

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAS-A1-12
Zoro #
G015922615
UPC #
-
Country of Origin
United States

Description

Slotted Head Shoulder Screws, Inch. Material: DAS-A1 series 303 Stainless Steel, DAS-B2 series 416 Stainless Steel hardened 26-32RC. Order Number DAS-A1-12. Shoulder Diameter.18700. Shoulder Length.62550. Thread #8-32. Head Diameter 5/16. Head Width 5/32. Thread Length 3/16.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.