Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOULDER SCREWS, SOCKET HEAD, INCH, 303 SS

  • Mfr # DBS-A1-2

  • Zoro # G015922820


product price: $1.48
/ea
Sold in multiples of 10 for $14.80

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DBS-A1-2
Zoro #
G015922820
UPC #
-
Country of Origin
United States

Description

Socket Head Shoulder Screws, Inch. Material: 303 Stainless Steel DBS-A1 series. 416 Stainless Steel RC26-32 DBS-B2 series Order Number DAS-A1-2. Shoulder Diameter.12450. Shoulder Length.18800. Thread 4-40. Head Diameter 1/4. Head Width 1/8. Thread Length 5/32. Socket 5/64. Socket Depth 1/16.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.