Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SHOULDER SCREWS, SOCKET HEAD, INCH, 416 SS HARDENED

  • Mfr # DBS-B2-39

  • Zoro # G015922837


product price: $6.89
/ea
Sold in multiples of 5 for $34.45

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBS-B2-39
Zoro #
G015922837
UPC #
-
Country of Origin
United States

Description

Socket Head Shoulder Screws, Inch. Material: 303 Stainless Steel DBS-A1 series. 416 Stainless Steel RC26-32 DBS-B2 series Order Number DBS-B2-39. Shoulder Diameter.37450. Shoulder Length.37550. Thread 5/16-18. Head Diameter 9/16. Head Width 1/4. Thread Length 1/2. Socket 3/16. Socket Depth 5/32.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.