Zoro Homepage

SIX BEAM FLEX COUPLING, ALUM, CLAMP TYPE

  • Mfr # CIA-M4-5

  • Zoro # G915938990


product price: $107.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIA-M4-5
Zoro #
G915938990
UPC #
-
Country of Origin
United States

Description

Six Beam Flexing Coupling, aluminum, clamp style, MetricOrder Number CIA-M4-5. Outside Diameter 12.70000. Length 22.90000. Bore 1 3.00000. Bore 2 3.00000. Material Anodized Aluminum. Misalignment Angular degrees 5.00000. Misalignment Parallel 17.00000. Max. Torque 2.00000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.