Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SIX BEAM FLEXING COUPLING, CLAMP TYPE, SS

  • Mfr # CIS-M4-13

  • Zoro # G415939053


product price: $374.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIS-M4-13
Zoro #
G415939053
UPC #
-
Country of Origin
United States

Description

Six Beam Flexing Coupling, aluminum, clamp style, MetricOrder Number CIS-M4-13. Outside Diameter 25.40000. Length 38.10000. Bore 1 6.00000. Bore 2 6.00000. Material 303 Stainless Steel Clear Anod. Misalignment Angular degrees 7.00000. Misalignment Parallel.38000. Max. Torque 16.00000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.