
Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel
Mfr # DJS-M3-1
Zoro # G915922319
product price: $0.13
/eaSold in multiples of 100 for $13.00
Key Features
Slotted Drive
Cheese Head
Finish
Plain
Material
18-8 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DJS-M3-1
Zoro #
G915922319
UPC #
-
Country of Origin
United States
Details
Finish
Plain
Drive
Slotted
Item
Machine Screw
Material
18-8 Stainless Steel
Head Type
Cheese
Description
Machine Screws - Slotted Cheese Head, MetricThread M1.6. Order Number DJS-M3-1. Length 4.00000. Material 18-8 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.