Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel

  • Mfr # DJS-M3-36

  • Zoro # G715922397


product price: $0.55
/ea
Sold in multiples of 50 for $27.50

Key Features

Cheese Head
Slotted Drive
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DJS-M3-36
Zoro #
G715922397
UPC #
-
Country of Origin
United States

Details

Head Type
Cheese
Material
18-8 Stainless Steel
Finish
Plain
Item
Machine Screw
Drive
Slotted

Description

Machine Screws - Slotted Cheese Head, MetricThread M5. Order Number DJS-M3-36. Length 12.00000. Material 18-8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.