
Slotted Pan Machine Screw, A2 Stainless Steel
Mfr # DLX-A2-8
Zoro # G315937678
product price: $0.75
/eaSold in multiples of 20 for $15.00
Key Features
Pan Head
Slotted Drive
Material
A2 Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DLX-A2-8
Zoro #
G315937678
UPC #
-
Country of Origin
United States
Details
Item
Sealing Machine Screw
Head Type
Pan
Drive
Slotted
Material
A2 Stainless Steel
Description
Integral Seal Screws, Pan Head - Slotted, Inch. Material: 300 series stainles steel screw, Silicone rubber O-Ring. Viton A an Buna N available upon request. Temperature Range: -160 degree F to +500 degree F depending on material used. Pressure Range: 0 to -6000 psi depending on clearance hole dimension.. Thread 4-40NCx3/4. Order Number DLX-A2-8. Head Diameter-max.22000. Head Width max.06900. Length 3/4. Recommended Clearance Hole.12500. Recommended Clearance Hole.129.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.