Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slotted Pan Machine Screw, Plain

  • Mfr # DLX-M1-10

  • Zoro # G115937397


product price: $1.65
/ea
Sold in multiples of 10 for $16.50

Key Features

Slotted Drive
Pan Head
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLX-M1-10
Zoro #
G115937397
UPC #
-
Country of Origin
United States

Details

Drive
Slotted
Finish
Plain
Head Type
Pan
Item
Sealing Machine Screw

Description

Integral Seal Screws, Metric Series,Pan Head Slotted Drive. Material: 300 series stainless steel. Thread M6x1-12. Order Number DLX-M1-10. Length 12.00000. Head Diameter 12.50000. Head Width 3.73000.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.