Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOCKET SCREWS, BUTTON HEAD, SS, INCH

  • Mfr # DLS-B3-13

  • Zoro # G715926241


product price: $0.58
/ea
Sold in multiples of 50 for $29.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLS-B3-13
Zoro #
G715926241
UPC #
-
Country of Origin
United States

Description

Socket Screws - Button Head, Inch. Material: stainless steel Class 3A threads.. Thread #10-24. Head Diameter-max.36100. Head Width-max.10100. Head Dimension.02000. Socket.12500. Socket Depth.07000. Fillet extension max.01500. Thread Diameter.19000. Length 5/8.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.