Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOCKET SCREWS, SS, W/LOCK

  • Mfr # DKX-N4-6

  • Zoro # G015924831


product price: $1.75
/ea
Sold in multiples of 10 for $17.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DKX-N4-6
Zoro #
G015924831
UPC #
-
Country of Origin
United States

Description

Socket Head Screws - Self Locking, Inch. 300 series stainless steel with nylon pellet. Class 3A thread.. Thread #6-32. Head Diameter.22600. Head Width.13800. Shoulder Diameter.13800. Socket Diameter.10938. Socket Depth.06400. Pellet Diameter.08000. Pellet Location.10900. Length 7/16.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.