Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOCKET SCREWS, STAINLESS STEEL, PLAIN

  • Mfr # DKS-A2-4

  • Zoro # G015927818


product price: $0.45
/ea
Sold in multiples of 75 for $33.75

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DKS-A2-4
Zoro #
G015927818
UPC #
-
Country of Origin
United States

Description

Socket Head Screw, Inch - Plain. 300 series stainless steel. Class 3A thread.. Thread #2-56. Head Diameter.14000. Head Width.08600. Shoulder Diameter.08600. Socket.07813. Socket Depth.03800. Length 5/16.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.