Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SOCKET SCREWS, STAINLESS STEEL, PLAIN

  • Mfr # DKS-A6-9

  • Zoro # G015923858


product price: $0.50
/ea
Sold in multiples of 50 for $25.00

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DKS-A6-9
Zoro #
G015923858
UPC #
-
Country of Origin
United States

Description

Socket Head Screw, Inch - Plain. 300 series stainless steel. Class 3A thread.. Thread #10-32. Head Diameter.31200. Head Width.19000. Shoulder Diameter.19000. Socket.15625. Socket Depth.09000. Length 3/4.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.