Zoro Homepage

SOLID LINEAR ROTARY BEARINGS, CLOSED

  • Mfr # ABX-Q1-16

  • Zoro # G815937833


product price: $72.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABX-Q1-16
Zoro #
G815937833
UPC #
-
Country of Origin
United States

Description

Solid Linear Bearings Closed. Material: Outer Body - Aluminum anodized, Inner wall - frelon compound of teflon. Order Number ABX-Q1-16. Outside Diameter -.0010 1.56250. Bore +.0010 1.00000. Length to second groove 1.62500. Length -.015 2.25000. Length to first groove.500. Max Speed Ft/Min Lubricated 400. Max Load Lbs 3525...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.