Zoro Homepage

SOLID LINEAR ROTARY BEARINGS, CLOSED

  • Mfr # ABX-Q1-4

  • Zoro # G915937825


product price: $25.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABX-Q1-4
Zoro #
G915937825
UPC #
-
Country of Origin
United States

Description

Solid Linear Bearings Closed. Material: Outer Body - Aluminum anodized, Inner wall - frelon compound of teflon. Order Number ABX-Q1-4. Outside Diameter -.0010.50000. Bore +.0010.25000. Length to second groove.43700. Length -.015.75000. Length to first groove.125. Max Speed Ft/Min Lubricated 400. Max Load Lbs 300...

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.