Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPACERS, TUBULAR, SEAMLS SHAFT

  • Mfr # BCS-A2-3

  • Zoro # G715936998


product price: $1.49
/ea
Sold in multiples of 15 for $22.35

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCS-A2-3
Zoro #
G715936998
UPC #
-
Country of Origin
United States

Description

Precision Shaft Spacers Inch.. Order Number BCS-A2-3. Width.09400. Inside Diameter.37500. Outside Diameter.56200. Material 300 Series Stainless Steel. Shaft Size 3/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.