Zoro Homepage

SPACERS, TUBULAR, SEAMLS SHAFT

  • Mfr # BCS-A6-1

  • Zoro # G615937330


product price: $0.93
/ea
Sold in multiples of 20 for $18.60

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCS-A6-1
Zoro #
G615937330
UPC #
-
Country of Origin
United States

Description

Precision Shaft Spacers InchOrder Number BCS-A6-1. Width.03100. Inside Diameter.18700. Outside Diameter.25000. Material 300 Series Stainless Steel. Shaft Size 3/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.