Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPRINGS, COMPRESSION

  • Mfr # ERS-A1-24

  • Zoro # G515937690


product price: $3.65
/ea
Sold in multiples of 5 for $18.25

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ERS-A1-24
Zoro #
G515937690
UPC #
-
Country of Origin
United States

Description

Stainless Steel Springs - Compresion Type. Material: 302 Stainless Steel Spring Temper. *Ground ends except small sizes - ERS-A1-1 to ERS-A1-6. Wire Diameter.02600. Outside Diameter 3/16. Free Length 1. Average Spring Rate lb./in. 10.20000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.