
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLE-G2-75
Zoro #
G115925851
UPC #
-
Country of Origin
United States
Description
Spur Gear-Hub Style, Delrin® 72 Pitch. 20 Degree pressure angle. AGMA quality 10.. Number of Teeth 75. Bore.18730. Outside Diameter 1.06900. Pitch Diameter 1.04160. Gear Material Delrin. Hub Material 303 Stainless Steel. Set Screw #6-32.......
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.