Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STANDARD PLUNGER, STEEL BODY WITH STEEL NOSE, METRIC

  • Mfr # DOC-M2-2

  • Zoro # G215936894


product price: $10.99
/ea
Sold in multiples of 2 for $21.98

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOC-M2-2
Zoro #
G215936894
UPC #
-
Country of Origin
United States

Description

Standard Plungers MetricMaterial Steel Body with Steel Nose. Order Number DOC-M2-2. Initial End Force-N 7. Final End Force-N 20. Thread End Force-N M6-1. Length 20.00000. End Length 2.50000. Ball Diameter 2.70000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.