Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STANDARD PLUNGER, STELL BODY WITH STEEL NOSE, INCH

  • Mfr # DOC-A3-1

  • Zoro # G615936869


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOC-A3-1
Zoro #
G615936869
UPC #
-
Country of Origin
United States

Description

Standard Plungers InchMaterial Steel Body with Steel Nose. Order Number DOC-A3-1. Initial End Force Lbs. 1.5. Mid End Force Lbs. 3. Final End Force Lbs. 4.5. Thread 6-32. Length 17/32. Extended Length 1/16. Ball Diameter.044-.045.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.