Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SWIVEL STUDS

  • Mfr # JES-A1-4

  • Zoro # G815939073


product price: $3.19
/ea
Sold in multiples of 5 for $15.95

Key Features

Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JES-A1-4
Zoro #
G815939073
UPC #
-
Country of Origin
United States

Details

Item
Machine Screw
Material
18-8 Stainless Steel
Finish
Plain

Description

Swivel Studs for Jig and Fixture Work. Material: 303 stainless steel. Order Number JES-A1-4. Thread Size 1/4-20. Shoulder Diameter.25000. Overall Length 1 1/4. Head Diameter 7/16. Head Width 1/4. Thread Length 7/8. Radius 1/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.