Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THREE BEAM FLEXING COUPLING, CLAMP TYPE

  • Mfr # CIA-M2-2

  • Zoro # G715938992


product price: $99.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CIA-M2-2
Zoro #
G715938992
UPC #
-
Country of Origin
United States

Description

Three Beam Flexing Coupling, aluminum, clamp style, MetricOutside Diameter 9.52000. Length 14.20000. Bore 1 3.00000. Bore 2 3.00000. Material Anodized Aluminum. Misalignment Angular 3.00000. Misalignment Parallel.10000. Max. Torque.40000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.