Zoro Homepage

THUMB SCREWS, KNURLED METRIC

  • Mfr # JKS-M1-16

  • Zoro # G315924166


product price: $9.29
/ea
Sold in multiples of 2 for $18.58

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JKS-M1-16
Zoro #
G315924166
UPC #
-
Country of Origin
United States

Description

Knurled Thumb Screws Metric DISCONTINUED. Material: 303 stainless steel. Order Number JKS-M1-16. Thread Size M5x0.8. Head Diameter 12.00000. Head Width 5.00000. Thread Length 20.00000. Length 30.00000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.