Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TIMING BELT, 2MM PITCH, GT SERIES

  • Mfr # FMX-B2-100

  • Zoro # G015923834


product price: $8.19
/ea
Sold in multiples of 2 for $16.38

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMX-B2-100
Zoro #
G015923834
UPC #
-
Country of Origin
United States

Description

Timing Belts 2 mm Pitch Power Grip GT Series. Material: Neoprene teeth & backing with glass fiber reinforcing cord. Nylon fabric covering for teeth surfaces.No. Teeth 100. Order Number FMX-B2-100. Belt Widths 6mm. Pitch Length 7.87000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.