Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10" x 2-1/4" Round End Cap, 22 ga. SS

  • Mfr # 8010003730

  • Zoro # G2386338


product price: $115.99
/ea
Free Shipping & Returns

Key Features

For Use With
Industrial Dust Collection
Gauge
22 ga
Material
Stainless Steel
Construction Material
304 Stainless Steel
Inlet Diameter
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010003730
Zoro #
G2386338
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
10 in
Overall Length
2 in
Duct Fitting Diameter
10 in
Length
2-1/4"
Height
10 in
Duct Fitting Duct Size
10"
Width
10 in
Duct Fitting Length
2 1/4 in
Overall Width
10 in
Overall Height
10 in
Material Thickness
22 ga
Base Width
10 in
Base Height
10 in
For Nominal Duct Diameter
10 in
For Duct Height
10 in
Overall Depth
10 in
Inside Diameter
10 in
Base Thickness
22 ga
For Duct Width
10 in

Details

For Use With
Industrial Dust Collection
Gauge
22 ga
Material
Stainless Steel
Construction Material
304 Stainless Steel
Item
End Cap
Color
Silver
Connection Type
Clamp Together
Duct Fitting Material
Stainless Steel
Duct Fitting Item
End Cap
Series
QF
Shape
Cap
Backdraft Damper Included
No
Maximum Temperature Rating
1,100 Degrees F
Minimum Pressure Rating
2 in wc
Product Type
End Cap
End Type
Quick-Fit
Material Grade
304
Maximum Pressure Rating
42 in wc
Weight
1.65 lb
Duct Shape
Round
Screen Included
No

Description

End Cap, For Nominal Duct Diameter 10 in, For Duct Height 10 in, For Duct Width 10 in, Inlet Diameter 10 in, Material Stainless Steel, Overall Length 2 in, Product Type End Cap, Inside Diameter 10 in, Material Thickness 22 ga, Weight 1.65 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Finish Not Applicable, Color Silver, Overall Height 10 in, Shape Cap, Connection Type Clamp Together, End Type Quick-Fit, Overall Width 10 in, Material Grade 304

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.