Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10" x 4" Round Duct Hose Adapter, 22 ga. SS

  • Mfr # 8040401992

  • Zoro # G2383879


product price: $128.99
/ea
Free Shipping & Returns

Key Features

For Use With
Industrial Dust Collection
Length
4"
Construction Material
304 Stainless Steel
Gauge
22 ga
Duct Fitting Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040401992
Zoro #
G2383879
UPC #
-
Country of Origin
United States

Dimensions

Length
4"
Duct Fitting Length
4 in
Width
10 in
Duct Fitting Duct Size
10"
Height
10 in
Duct Fitting Diameter
10 in
Duct Size
10"
Outlet Diameter
10 in
Overall Length
4 in
Overall Width
10 in
Overall Height
10 in
For Duct Width
10 in
For Duct Height
10 in
For Nominal Duct Diameter
10 in
Overall Diameter
10 in
Material Thickness
22 ga

Details

For Use With
Industrial Dust Collection
Item
Hose Adapter
Construction Material
304 Stainless Steel
Gauge
22 ga
Duct Fitting Material
Stainless Steel
Duct Fitting Item
Hose Adapter
Material
Stainless Steel
Damper Shape
Round
For Duct Shape
Round
Material Grade
304
Shape
Straight
Minimum Pressure Rating
2 in wc
Weight
1.95 lb
End Type
Quick-Fit
Maximum Pressure Rating
42 in wc
Connection Type
Clamp Together
Adapter Type
Hose Adapter
Product Type
Hose Adapter

Description

Hose Adapter, For Nominal Duct Diameter 10 in, Material Stainless Steel, Product Type Hose Adapter, Material Thickness 22 ga, Overall Length 4 in, Maximum Pressure Rating 42 in wc, Weight 1.95 lb, For Duct Height 10 in, For Duct Width 10 in, Overall Width 10 in, Minimum Pressure Rating 2 in wc, Shape Straight, Outlet Diameter 10 in, Overall Diameter 10 in, Overall Height 10 in, End Type Quick-Fit, Adapter Type Hose Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.