Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" x 1-57/64" Round End Cap, 22 ga.

  • Mfr # 8010003771

  • Zoro # G8179577


product price: $57.39
/ea

Key Features

For Use With
QF Duct Work
Gauge
22 ga
Material
Steel
Finish
Galvanized
Construction Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010003771
Zoro #
G8179577
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
12 in
Overall Length
1 7/8 in
Outlet Diameter
12-1/16"
Duct Fitting Duct Size
12"
Width
12"
Duct Fitting Length
1 57/64 in
Length
1-57/64"
Duct Fitting Diameter
12 in
Height
7"
Overall Height
12 in
Overall Width
12 in
Inside Diameter
12 in
For Duct Height
12 in
Overall Depth
12 in
Material Thickness
22 ga
For Duct Width
12 in
Base Width
12 in
Base Height
12 in
Base Thickness
22 ga
For Nominal Duct Diameter
12 in

Details

For Use With
QF Duct Work
Gauge
22 ga
Material
Steel
Finish
Galvanized
Construction Material
Galvanized Steel
Item
End Cap
Color
Silver
Connection Type
Clamp Together
Duct Fitting Material
Galvanized Steel
Pressure Rating
2 in to 42 in WG
Coating
Galvanized
Duct Fitting Item
End Cap
Type
End Cap
Series
QF
Shape
Cap
Backdraft Damper Included
No
Product Type
End Cap
Weight
2.05 lb
Duct Shape
Round
Maximum Pressure Rating
42 in wc
Minimum Pressure Rating
2 in wc
Maximum Temperature Rating
390 Degrees F
End Type
Quick-Fit
Screen Included
No

Description

End Cap, For Nominal Duct Diameter 12 in, For Duct Height 12 in, For Duct Width 12 in, Inlet Diameter 12 in, Material Steel, Overall Length 1 7/8 in, Product Type End Cap, Inside Diameter 12 in, Material Thickness 22 ga, Weight 2.05 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Finish Galvanized, Color Silver, Overall Height 12 in, Shape Cap, Connection Type Clamp Together, End Type Quick-Fit, Overall Width 12 in, Minimum Pressure Rating 2 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.