Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" x 20" Round Jet Cap, 22 ga.

  • Mfr # 8010004593

  • Zoro # G8268102


product price: $513.99
/ea
Free Shipping & Returns

Key Features

For Use With
QF Duct Work
Gauge
22 ga
Material
Steel
Finish
Galvanized
Construction Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010004593
Zoro #
G8268102
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
12 in
Overall Length
20 in
Height
27 in
Width
20 in
Duct Fitting Length
20 in
Duct Fitting Diameter
12 in
Duct Fitting Duct Size
12"
Overall Width
20 in
Overall Height
27 in
For Duct Width
12 in
Material Thickness
22 ga
Base Width
20 in
Base Height
27 in
For Nominal Duct Diameter
12 in
Overall Depth
12 in
Inside Diameter
12 in
Base Thickness
22 ga
For Duct Height
12 in

Details

For Use With
QF Duct Work
Gauge
22 ga
Material
Steel
Finish
Galvanized
Construction Material
Galvanized Steel
Item
Jet Cap
Color
Silver
Connection Type
Clamp Together
Coating
Galvanized
Duct Fitting Item
Jet Cap
Pressure Rating
2 in to 42 in WG
Duct Fitting Material
Galvanized Steel
Series
QF
Type
Jet Cap
Maximum Temperature Rating
390 Degrees F
Maximum Pressure Rating
42 in wc
Screen Included
Yes
Shape
Cap
Product Type
Jet Cap
End Type
Quick-Fit
Backdraft Damper Included
No
Duct Shape
Round
Weight
59 lb
Minimum Pressure Rating
2 in wc
Rain Cap Style
Smooth

Description

Jet Cap, For Nominal Duct Diameter 12 in, For Duct Height 12 in, For Duct Width 12 in, Inlet Diameter 12 in, Material Steel, Overall Length 20 in, Product Type Jet Cap, Inside Diameter 12 in, Material Thickness 22 ga, Weight 59 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Finish Galvanized, Color Silver, Overall Height 27 in, Shape Cap, Connection Type Clamp Together, End Type Quick-Fit, Overall Width 20 in, Minimum Pressure Rating 2 in wc, Screen Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.