Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12" x 4" Round Duct Hose Adapter, 22 ga.

  • Mfr # 8040401972

  • Zoro # G8358542


product price: $73.59
/ea

Key Features

For Use With
QF Duct Work
Length
4"
Outlet Diameter
12 in
Construction Material
Galvanized Steel
Duct Fitting Diameter
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040401972
Zoro #
G8358542
UPC #
-
Country of Origin
United States

Dimensions

Length
4"
Outlet Diameter
12 in
Duct Fitting Diameter
12 in
Duct Fitting Length
4 in
Inlet Diameter
12"
Width
12"
Duct Fitting Duct Size
12"
Duct Size
12"
Overall Width
12 in
Overall Length
4 in
Overall Height
12 in
For Nominal Duct Diameter
12 in
For Duct Height
12 in
For Duct Width
12 in
Overall Diameter
12 in
Material Thickness
22 ga

Details

For Use With
QF Duct Work
Item
Hose Adapter
Construction Material
Galvanized Steel
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
Hose Adapter
Coating
Galvanized
Gauge
22 ga
Material
Steel
Damper Shape
Round
Finish
Galvanized
Minimum Pressure Rating
2 in wc
Adapter Type
Hose Adapter
Shape
Straight
End Type
Quick-Fit
Product Type
Hose Adapter
For Duct Shape
Round
Weight
2.3 lb
Maximum Pressure Rating
42 in wc
Connection Type
Clamp Together

Description

Hose Adapter, For Nominal Duct Diameter 12 in, Inlet Diameter 12 In., Material Steel, Product Type Hose Adapter, Material Thickness 22 ga, Overall Length 4 in, Maximum Pressure Rating 42 in wc, Weight 2.3 lb, For Duct Height 12 in, For Duct Width 12 in, Overall Width 12 in, Minimum Pressure Rating 2 in wc, Shape Straight, Outlet Diameter 12 in, Overall Diameter 12 in, Overall Height 12 in, End Type Quick-Fit, Adapter Type Hose Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.