Zoro Homepage

12" x 4" Round Duct Hose Adapter, 22 ga. SS

  • Mfr # 8040401994

  • Zoro # G2383860


product price: $116.99
/ea
Free Shipping & Returns

Key Features

For Use With
Industrial Dust Collection
Length
4"
Width
12 in
Duct Fitting Diameter
12 in
Duct Fitting Duct Size
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040401994
Zoro #
G2383860
UPC #
-
Country of Origin
United States

Dimensions

Length
4"
Width
12 in
Duct Fitting Diameter
12 in
Duct Fitting Duct Size
12"
Duct Fitting Length
4 in
Height
12 in
Outlet Diameter
12 in
Duct Size
12"
Overall Height
12 in
Overall Width
12 in
Overall Length
4 in
For Nominal Duct Diameter
12 in
For Duct Width
12 in
For Duct Height
12 in
Overall Diameter
12 in
Material Thickness
22 ga

Details

For Use With
Industrial Dust Collection
Item
Hose Adapter
Construction Material
304 Stainless Steel
Duct Fitting Item
Hose Adapter
Duct Fitting Material
Stainless Steel
Gauge
22 ga
Material
Stainless Steel
Damper Shape
Round
For Duct Shape
Round
Minimum Pressure Rating
2 in wc
Shape
Straight
Maximum Pressure Rating
42 in wc
Material Grade
304
End Type
Quick-Fit
Adapter Type
Hose Adapter
Weight
2.3 lb
Product Type
Hose Adapter
Connection Type
Clamp Together

Description

Hose Adapter, For Nominal Duct Diameter 12 in, Material Stainless Steel, Product Type Hose Adapter, Material Thickness 22 ga, Overall Length 4 in, Maximum Pressure Rating 42 in wc, Weight 2.3 lb, For Duct Height 12 in, For Duct Width 12 in, Overall Width 12 in, Minimum Pressure Rating 2 in wc, Shape Straight, Outlet Diameter 12 in, Overall Diameter 12 in, Overall Height 12 in, End Type Quick-Fit, Adapter Type Hose Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.