Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14" x 2-1/4" Round End Cap, 20 ga. SS

  • Mfr # 8010003719

  • Zoro # G2386310


product price: $128.99
/ea
Free Shipping & Returns

Key Features

For Use With
Industrial Dust Collection
Gauge
20 ga
Material
Stainless Steel
Construction Material
304 Stainless Steel
Inlet Diameter
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010003719
Zoro #
G2386310
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
14 in
Overall Length
1 7/8 in
Width
14 in
Length
2-1/4"
Duct Fitting Duct Size
14"
Duct Fitting Length
2 1/4 in
Duct Fitting Diameter
14 in
Height
14 in
Overall Height
14 in
Overall Width
14 in
For Duct Height
14 in
Inside Diameter
14 in
For Duct Width
14 in
Overall Depth
14 in
Material Thickness
20 ga
For Nominal Duct Diameter
14 in
Base Width
14 in
Base Height
14 in
Base Thickness
20 ga

Details

For Use With
Industrial Dust Collection
Gauge
20 ga
Material
Stainless Steel
Construction Material
304 Stainless Steel
Item
End Cap
Color
Silver
Connection Type
Clamp Together
Duct Fitting Item
End Cap
Duct Fitting Material
Stainless Steel
Series
QF
Duct Shape
Round
Material Grade
304
Maximum Pressure Rating
42 in wc
Product Type
End Cap
End Type
Quick-Fit
Weight
3.1 lb
Shape
Cap
Minimum Pressure Rating
2 in wc
Maximum Temperature Rating
1,100 Degrees F
Backdraft Damper Included
No
Screen Included
No

Description

End Cap, For Nominal Duct Diameter 14 in, For Duct Height 14 in, For Duct Width 14 in, Inlet Diameter 14 in, Material Stainless Steel, Overall Length 1 7/8 in, Product Type End Cap, Inside Diameter 14 in, Material Thickness 20 ga, Weight 3.1 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Finish Not Applicable, Color Silver, Overall Height 14 in, Shape Cap, Connection Type Clamp Together, End Type Quick-Fit, Overall Width 14 in, Material Grade 304

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.