Zoro Homepage

14" x 5-1/2" Round Duct Hose Adapter, 20 ga. SS

  • Mfr # 8040401996

  • Zoro # G2383851


product price: $125.99
/ea
Free Shipping & Returns

Key Features

For Use With
Industrial Dust Collection
Length
5-1/2"
Duct Fitting Item
Hose Adapter
Duct Fitting Duct Size
14"
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040401996
Zoro #
G2383851
UPC #
-
Country of Origin
United States

Dimensions

Length
5-1/2"
Duct Fitting Duct Size
14"
Width
14 in
Duct Fitting Length
5 1/2 in
Height
14 in
Duct Fitting Diameter
14 in
Duct Size
14"
Outlet Diameter
14 in
Overall Width
14 in
Overall Height
14 in
Overall Length
5 1/2 in
Overall Diameter
14 in
For Nominal Duct Diameter
14 in
For Duct Height
14 in
Material Thickness
20 ga
For Duct Width
14 in

Details

For Use With
Industrial Dust Collection
Item
Hose Adapter
Duct Fitting Item
Hose Adapter
Construction Material
304 Stainless Steel
Duct Fitting Material
Stainless Steel
Gauge
20 ga
Material
Stainless Steel
Damper Shape
Round
Product Type
Hose Adapter
Weight
2.7 lb
Minimum Pressure Rating
2 in wc
For Duct Shape
Round
Shape
Straight
Material Grade
304
Adapter Type
Hose Adapter
Maximum Pressure Rating
42 in wc
Connection Type
Clamp Together
End Type
Quick-Fit

Description

Hose Adapter, For Nominal Duct Diameter 14 in, Material Stainless Steel, Product Type Hose Adapter, Material Thickness 20 ga, Overall Length 5 1/2 in, Maximum Pressure Rating 42 in wc, Weight 2.7 lb, For Duct Height 14 in, For Duct Width 14 in, Overall Width 14 in, Minimum Pressure Rating 2 in wc, Shape Straight, Outlet Diameter 14 in, Overall Diameter 14 in, Overall Height 14 in, End Type Quick-Fit, Adapter Type Hose Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.