Zoro Homepage

14" x 5-1/2" Round Duct Hose Adapter, 22 ga.

  • Mfr # 8040401974

  • Zoro # G8001296


product price: $68.25
/ea

Key Features

For Use With
QF Duct Work
Length
5-1/2"
Type
Adapter
Duct Fitting Diameter
14 in
Width
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040401974
Zoro #
G8001296
UPC #
-
Country of Origin
United States

Dimensions

Length
5-1/2"
Duct Fitting Diameter
14 in
Width
14"
Duct Fitting Length
5 1/2 in
Inlet Diameter
13-61/64"
Duct Fitting Duct Size
14"
Outlet Diameter
14 in
Duct Size
14"
Overall Height
14 in
Overall Width
14 in
Overall Length
5 1/2 in
For Duct Height
14 in
Material Thickness
20 ga
Overall Diameter
14 in
For Nominal Duct Diameter
14 in
For Duct Width
14 in

Details

For Use With
QF Duct Work
Item
Hose Adapter
Type
Adapter
Construction Material
Galvanized Steel
Duct Fitting Material
Galvanized Steel
Pressure Rating
2 in to 42 in WG
Coating
Galvanized
Gauge
22 ga
Duct Fitting Item
Hose Adapter
Material
Steel
Damper Shape
Round
Finish
Galvanized
Adapter Type
Hose Adapter
Maximum Pressure Rating
42 in wc
Minimum Pressure Rating
2 in wc
Product Type
Hose Adapter
Connection Type
Clamp Together
Shape
Straight
For Duct Shape
Round
Weight
2.7 lb
End Type
Quick-Fit

Description

Hose Adapter, For Nominal Duct Diameter 14 in, Inlet Diameter 13-61/64 In., Material Steel, Product Type Hose Adapter, Material Thickness 20 ga, Overall Length 5 1/2 in, Maximum Pressure Rating 42 in wc, Weight 2.7 lb, For Duct Height 14 in, For Duct Width 14 in, Overall Width 14 in, Minimum Pressure Rating 2 in wc, Shape Straight, Outlet Diameter 14 in, Overall Diameter 14 in, Overall Height 14 in, End Type Quick-Fit, Adapter Type Hose Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.