Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16" x 2-1/4" Round End Cap, 20 ga. SS

  • Mfr # 8010003721

  • Zoro # G2386301


product price: $129.99
/ea
Free Shipping & Returns

Key Features

For Use With
Industrial Dust Collection
Gauge
20 ga
Material
Stainless Steel
Construction Material
304 Stainless Steel
Inlet Diameter
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010003721
Zoro #
G2386301
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
16 in
Overall Length
1 7/8 in
Width
16 in
Duct Fitting Diameter
16 in
Duct Fitting Duct Size
16"
Height
16 in
Duct Fitting Length
2 1/4 in
Length
2-1/4"
Overall Height
16 in
Overall Width
16 in
For Duct Height
16 in
Inside Diameter
16 in
Base Width
16 in
Material Thickness
20 ga
For Nominal Duct Diameter
16 in
Base Height
16 in
Overall Depth
16 in
Base Thickness
20 ga
For Duct Width
16 in

Details

For Use With
Industrial Dust Collection
Gauge
20 ga
Material
Stainless Steel
Construction Material
304 Stainless Steel
Item
End Cap
Color
Silver
Connection Type
Clamp Together
Duct Fitting Material
Stainless Steel
Duct Fitting Item
End Cap
Series
QF
End Type
Quick-Fit
Shape
Cap
Maximum Temperature Rating
1,100 Degrees F
Minimum Pressure Rating
2 in wc
Duct Shape
Round
Material Grade
304
Backdraft Damper Included
No
Weight
4 lb
Maximum Pressure Rating
42 in wc
Product Type
End Cap
Screen Included
No

Description

End Cap, For Nominal Duct Diameter 16 in, For Duct Height 16 in, For Duct Width 16 in, Inlet Diameter 16 in, Material Stainless Steel, Overall Length 1 7/8 in, Product Type End Cap, Inside Diameter 16 in, Material Thickness 20 ga, Weight 4 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Finish Not Applicable, Color Silver, Overall Height 16 in, Shape Cap, Connection Type Clamp Together, End Type Quick-Fit, Overall Width 16 in, Material Grade 304

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.