Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16" x 26-1/2" Round Jet Cap, 20 ga.

  • Mfr # 8010004589

  • Zoro # G8048257


product price: $707.99
/ea
Free Shipping & Returns

Key Features

For Use With
QF Duct Work
Material
Steel
Finish
Galvanized
Construction Material
Galvanized Steel
Coating
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010004589
Zoro #
G8048257
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
16 in
Height
36 3/8 in
Duct Fitting Duct Size
16"
Width
26 1/2 in
Duct Fitting Diameter
16 in
Duct Fitting Length
26 1/2 in
Overall Length
26 1/2 in
Overall Width
26 1/2 in
Overall Height
36 3/8 in
Base Width
26 1/2 in
Material Thickness
20 ga
Inside Diameter
16 in
Overall Depth
16 in
For Duct Width
16 in
Base Height
36 3/8 in
For Nominal Duct Diameter
16 in
Base Thickness
20 ga
For Duct Height
16 in

Details

For Use With
QF Duct Work
Material
Steel
Finish
Galvanized
Construction Material
Galvanized Steel
Item
Jet Cap
Coating
Galvanized
Gauge
20 ga
Pressure Rating
2 in to 42 in WG
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
Jet Cap
Series
QF
Type
Jet Cap
Color
Silver
Connection Type
Clamp Together
Weight
84 lb
Backdraft Damper Included
No
Screen Included
Yes
Rain Cap Style
Smooth
Minimum Pressure Rating
2 in wc
Shape
Cap
Duct Shape
Round
End Type
Quick-Fit
Maximum Pressure Rating
42 in wc
Product Type
Jet Cap
Maximum Temperature Rating
390 Degrees F

Description

Jet Cap, For Nominal Duct Diameter 16 in, For Duct Height 16 in, For Duct Width 16 in, Inlet Diameter 16 in, Material Steel, Overall Length 26 1/2 in, Product Type Jet Cap, Inside Diameter 16 in, Material Thickness 20 ga, Weight 84 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Finish Galvanized, Color Silver, Overall Height 36 3/8 in, Shape Cap, Connection Type Clamp Together, End Type Quick-Fit, Overall Width 26 1/2 in, Minimum Pressure Rating 2 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.