Zoro Homepage

16" x 5-1/2" Round Duct Hose Adapter, 22 ga.

  • Mfr # 8040401976

  • Zoro # G7887406


product price: $66.59
/ea

Key Features

For Use With
QF Duct Work
Length
5-1/2"
Type
Adapter
Coating
Galvanized
Gauge
22 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040401976
Zoro #
G7887406
UPC #
-
Country of Origin
United States

Dimensions

Length
5-1/2"
Duct Fitting Duct Size
16"
Inlet Diameter
15-61/64"
Outlet Diameter
16 in
Width
16"
Duct Fitting Length
5 1/2 in
Duct Fitting Diameter
16 in
Duct Size
16"
Overall Length
5 1/2 in
Overall Width
16 in
Overall Height
16 in
For Duct Height
16 in
For Nominal Duct Diameter
16 in
Overall Diameter
16 in
Material Thickness
20 ga
For Duct Width
16 in

Details

For Use With
QF Duct Work
Item
Hose Adapter
Type
Adapter
Coating
Galvanized
Gauge
22 ga
Pressure Rating
2 in to 42 in WG
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
Hose Adapter
Construction Material
Galvanized Steel
Material
Steel
Damper Shape
Round
Finish
Galvanized
End Type
Quick-Fit
Maximum Pressure Rating
42 in wc
Weight
3.2 lb
Adapter Type
Hose Adapter
For Duct Shape
Round
Product Type
Hose Adapter
Shape
Straight
Minimum Pressure Rating
2 in wc
Connection Type
Clamp Together

Description

Hose Adapter, For Nominal Duct Diameter 16 in, Inlet Diameter 15-61/64 In., Material Steel, Product Type Hose Adapter, Material Thickness 20 ga, Overall Length 5 1/2 in, Maximum Pressure Rating 42 in wc, Weight 3.2 lb, For Duct Height 16 in, For Duct Width 16 in, Overall Width 16 in, Minimum Pressure Rating 2 in wc, Shape Straight, Outlet Diameter 16 in, Overall Diameter 16 in, Overall Height 16 in, End Type Quick-Fit, Adapter Type Hose Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.