Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" x 4" Round Duct Hose Adapter, 22 ga.

  • Mfr # 8040401964

  • Zoro # G8086391


product price: $40.49
/ea

Key Features

For Use With
QF Duct Work
Length
4"
Coating
Galvanized
Width
4"
Construction Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040401964
Zoro #
G8086391
UPC #
-
Country of Origin
United States

Dimensions

Length
4"
Width
4"
Duct Fitting Duct Size
4"
Inlet Diameter
4"
Duct Fitting Length
4 in
Outlet Diameter
4 in
Duct Fitting Diameter
4 in
Duct Size
4"
Overall Length
4 in
Overall Width
4 in
Overall Height
4 in
For Nominal Duct Diameter
4 in
For Duct Width
4 in
Material Thickness
22 ga
For Duct Height
4 in
Overall Diameter
4 in

Details

For Use With
QF Duct Work
Item
Hose Adapter
Coating
Galvanized
Construction Material
Galvanized Steel
Gauge
22 ga
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
Hose Adapter
Material
Steel
Damper Shape
Round
Finish
Galvanized
Maximum Pressure Rating
42 in wc
Adapter Type
Hose Adapter
Product Type
Hose Adapter
Minimum Pressure Rating
2 in wc
Connection Type
Clamp Together
Weight
0.75 lb
End Type
Quick-Fit
Shape
Straight
For Duct Shape
Round

Description

Hose Adapter, For Nominal Duct Diameter 4 in, Inlet Diameter 4 In., Material Steel, Product Type Hose Adapter, Material Thickness 22 ga, Overall Length 4 in, Maximum Pressure Rating 42 in wc, Weight 0.75 lb, For Duct Height 4 in, For Duct Width 4 in, Overall Width 4 in, Minimum Pressure Rating 2 in wc, Shape Straight, Outlet Diameter 4 in, Overall Diameter 4 in, Overall Height 4 in, End Type Quick-Fit, Adapter Type Hose Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.