Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" x 4" Round Duct Hose Adapter, 22 ga. SS

  • Mfr # 8040401986

  • Zoro # G2383967


product price: $72.79
/ea

Key Features

For Use With
Industrial Dust Collection
Length
4"
Duct Fitting Item
Hose Adapter
Gauge
22 ga
Duct Fitting Duct Size
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040401986
Zoro #
G2383967
UPC #
-
Country of Origin
United States

Dimensions

Length
4"
Duct Fitting Duct Size
4"
Width
4 in
Height
4 in
Duct Fitting Length
4 in
Duct Fitting Diameter
4 in
Duct Size
4"
Outlet Diameter
4 in
Overall Height
4 in
Overall Length
4 in
Overall Width
4 in
For Duct Height
4 in
For Duct Width
4 in
For Nominal Duct Diameter
4 in
Material Thickness
22 ga
Overall Diameter
4 in

Details

For Use With
Industrial Dust Collection
Item
Hose Adapter
Duct Fitting Item
Hose Adapter
Gauge
22 ga
Duct Fitting Material
Stainless Steel
Construction Material
304 Stainless Steel
Material
Stainless Steel
Damper Shape
Round
Minimum Pressure Rating
2 in wc
Material Grade
304
Maximum Pressure Rating
42 in wc
Weight
0.75 lb
Adapter Type
Hose Adapter
Product Type
Hose Adapter
End Type
Quick-Fit
Connection Type
Clamp Together
Shape
Straight
For Duct Shape
Round

Description

Hose Adapter, For Nominal Duct Diameter 4 in, Material Stainless Steel, Product Type Hose Adapter, Material Thickness 22 ga, Overall Length 4 in, Maximum Pressure Rating 42 in wc, Weight 0.75 lb, For Duct Height 4 in, For Duct Width 4 in, Overall Width 4 in, Minimum Pressure Rating 2 in wc, Shape Straight, Outlet Diameter 4 in, Overall Diameter 4 in, Overall Height 4 in, End Type Quick-Fit, Adapter Type Hose Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.