Zoro Homepage

5" x 4" Round Duct Hose Adapter, 22 ga. SS

  • Mfr # 8040401987

  • Zoro # G2383949


product price: $85.39
/ea
Free Shipping & Returns

Key Features

For Use With
Industrial Dust Collection
Length
4"
Height
5 in
Duct Fitting Duct Size
5"
Duct Fitting Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040401987
Zoro #
G2383949
UPC #
-
Country of Origin
United States

Dimensions

Length
4"
Height
5 in
Duct Fitting Duct Size
5"
Duct Fitting Diameter
5 in
Duct Fitting Length
4 in
Width
5 in
Duct Size
5"
Outlet Diameter
5 in
Overall Width
5 in
Overall Length
4 in
Overall Height
5 in
Overall Diameter
5 in
Material Thickness
22 ga
For Duct Height
5 in
For Duct Width
5 in
For Nominal Duct Diameter
5 in

Details

For Use With
Industrial Dust Collection
Item
Hose Adapter
Duct Fitting Material
Stainless Steel
Construction Material
304 Stainless Steel
Gauge
22 ga
Duct Fitting Item
Hose Adapter
Material
Stainless Steel
Damper Shape
Round
Adapter Type
Hose Adapter
For Duct Shape
Round
Connection Type
Clamp Together
Material Grade
304
End Type
Quick-Fit
Minimum Pressure Rating
2 in wc
Maximum Pressure Rating
42 in wc
Product Type
Hose Adapter
Weight
0.95 lb
Shape
Straight

Description

Hose Adapter, For Nominal Duct Diameter 5 in, Material Stainless Steel, Product Type Hose Adapter, Material Thickness 22 ga, Overall Length 4 in, Maximum Pressure Rating 42 in wc, Weight 0.95 lb, For Duct Height 5 in, For Duct Width 5 in, Overall Width 5 in, Minimum Pressure Rating 2 in wc, Shape Straight, Outlet Diameter 5 in, Overall Diameter 5 in, Overall Height 5 in, End Type Quick-Fit, Adapter Type Hose Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.