Zoro Homepage

7" x 4" Round Duct Hose Adapter, 22 ga. SS

  • Mfr # 8040401989

  • Zoro # G2383915


product price: $91.69
/ea
Free Shipping & Returns

Key Features

For Use With
Industrial Dust Collection
Length
4"
Construction Material
304 Stainless Steel
Width
7 in
Duct Fitting Diameter
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040401989
Zoro #
G2383915
UPC #
-
Country of Origin
United States

Dimensions

Length
4"
Width
7 in
Duct Fitting Diameter
7 in
Height
7 in
Duct Fitting Duct Size
7"
Duct Fitting Length
4 in
Outlet Diameter
7 in
Duct Size
7"
Overall Height
7 in
Overall Width
7 in
Overall Length
4 in
For Duct Width
7 in
Material Thickness
22 ga
For Nominal Duct Diameter
7 in
Overall Diameter
7 in
For Duct Height
7 in

Description

Hose Adapter, For Nominal Duct Diameter 7 in, Material Stainless Steel, Product Type Hose Adapter, Material Thickness 22 ga, Overall Length 4 in, Maximum Pressure Rating 42 in wc, Weight 1.35 lb, For Duct Height 7 in, For Duct Width 7 in, Overall Width 7 in, Minimum Pressure Rating 2 in wc, Shape Straight, Outlet Diameter 7 in, Overall Diameter 7 in, Overall Height 7 in, End Type Quick-Fit, Adapter Type Hose Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.