Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" x 2" Round End Cap, 22 ga.

  • Mfr # 8010003776

  • Zoro # G8206177


product price: $49.89
/ea

Key Features

For Use With
QF Duct Work
Gauge
22 ga
Material
Steel
Finish
Galvanized
Construction Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010003776
Zoro #
G8206177
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
8 in
Overall Length
2 in
Outlet Diameter
7-61/64"
Height
12"
Duct Fitting Length
2 in
Width
8"
Duct Fitting Duct Size
8"
Length
2"
Duct Fitting Diameter
8 in
Overall Height
8 in
Overall Width
8 in
Base Width
8 in
Material Thickness
22 ga
For Duct Width
8 in
Base Height
8 in
Inside Diameter
8 in
For Duct Height
8 in
Base Thickness
22 ga
Overall Depth
8 in
For Nominal Duct Diameter
8 in

Details

For Use With
QF Duct Work
Gauge
22 ga
Material
Steel
Finish
Galvanized
Construction Material
Galvanized Steel
Item
End Cap
Color
Silver
Connection Type
Clamp Together
Duct Fitting Material
Galvanized Steel
Duct Fitting Item
End Cap
Coating
Galvanized
Pressure Rating
2 in to 42 in WG
Type
End Cap
Series
QF
Product Type
End Cap
Maximum Temperature Rating
390 Degrees F
Backdraft Damper Included
No
End Type
Quick-Fit
Shape
Cap
Duct Shape
Round
Maximum Pressure Rating
42 in wc
Minimum Pressure Rating
2 in wc
Weight
1.1 lb
Screen Included
No

Description

End Cap, For Nominal Duct Diameter 8 in, For Duct Height 8 in, For Duct Width 8 in, Inlet Diameter 8 in, Material Steel, Overall Length 2 in, Product Type End Cap, Inside Diameter 8 in, Material Thickness 22 ga, Weight 1.1 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Finish Galvanized, Color Silver, Overall Height 8 in, Shape Cap, Connection Type Clamp Together, End Type Quick-Fit, Overall Width 8 in, Minimum Pressure Rating 2 in wc, Screen Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.