Zoro Homepage

8" x 4" Round Duct Hose Adapter, 22 ga. SS

  • Mfr # 8040401990

  • Zoro # G2383906


product price: $116.99
/ea
Free Shipping & Returns

Key Features

For Use With
Industrial Dust Collection
Length
4"
Duct Fitting Item
Hose Adapter
Duct Fitting Material
Stainless Steel
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040401990
Zoro #
G2383906
UPC #
-
Country of Origin
United States

Dimensions

Length
4"
Height
8 in
Duct Fitting Diameter
8 in
Duct Fitting Duct Size
8"
Width
8 in
Duct Fitting Length
4 in
Outlet Diameter
8 in
Duct Size
8"
Overall Height
8 in
Overall Length
4 in
Overall Width
8 in
For Nominal Duct Diameter
8 in
For Duct Width
8 in
Overall Diameter
8 in
For Duct Height
8 in
Material Thickness
22 ga

Details

For Use With
Industrial Dust Collection
Item
Hose Adapter
Duct Fitting Item
Hose Adapter
Duct Fitting Material
Stainless Steel
Construction Material
304 Stainless Steel
Gauge
22 ga
Material
Stainless Steel
Damper Shape
Round
Maximum Pressure Rating
42 in wc
Minimum Pressure Rating
2 in wc
Adapter Type
Hose Adapter
Weight
1.5 lb
For Duct Shape
Round
Shape
Straight
Product Type
Hose Adapter
End Type
Quick-Fit
Connection Type
Clamp Together
Material Grade
304

Description

Hose Adapter, For Nominal Duct Diameter 8 in, Material Stainless Steel, Product Type Hose Adapter, Material Thickness 22 ga, Overall Length 4 in, Maximum Pressure Rating 42 in wc, Weight 1.5 lb, For Duct Height 8 in, For Duct Width 8 in, Overall Width 8 in, Minimum Pressure Rating 2 in wc, Shape Straight, Outlet Diameter 8 in, Overall Diameter 8 in, Overall Height 8 in, End Type Quick-Fit, Adapter Type Hose Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.