Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9" x 2-1/4" Round End Cap, 22 ga.

  • Mfr # 8010003777

  • Zoro # G2268239


product price: $45.99
/ea

Key Features

For Use With
Industrial Dust Collection
Gauge
22 ga
Material
Steel
Finish
Galvanized
Construction Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010003777
Zoro #
G2268239
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
9 in
Overall Length
2 in
Length
2-1/4"
Duct Fitting Duct Size
9"
Width
9 in
Duct Fitting Diameter
9 in
Height
9 in
Duct Fitting Length
2 1/4 in
Overall Width
9 in
Overall Height
9 in
For Duct Height
9 in
For Nominal Duct Diameter
9 in
Overall Depth
9 in
Base Width
9 in
Material Thickness
22 ga
Inside Diameter
9 in
For Duct Width
9 in
Base Height
9 in
Base Thickness
22 ga

Details

For Use With
Industrial Dust Collection
Gauge
22 ga
Material
Steel
Finish
Galvanized
Construction Material
Galvanized Steel
Item
End Cap
Color
Silver
Connection Type
Clamp Together
Coating
Galvanized
Duct Fitting Item
End Cap
Duct Fitting Material
Galvanized Steel
Series
QF
Minimum Pressure Rating
2 in wc
Maximum Pressure Rating
42 in wc
Product Type
End Cap
End Type
Quick-Fit
Shape
Cap
Backdraft Damper Included
No
Duct Shape
Round
Weight
1.4 lb
Maximum Temperature Rating
390 Degrees F
Screen Included
No

Description

End Cap, For Nominal Duct Diameter 9 in, For Duct Height 9 in, For Duct Width 9 in, Inlet Diameter 9 in, Material Steel, Overall Length 2 in, Product Type End Cap, Inside Diameter 9 in, Material Thickness 22 ga, Weight 1.4 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 390 Degrees F, Finish Galvanized, Color Silver, Overall Height 9 in, Shape Cap, Connection Type Clamp Together, End Type Quick-Fit, Overall Width 9 in, Minimum Pressure Rating 2 in wc, Screen Included No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.