Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9" x 2-1/4" Round End Cap, 22 ga. SS

  • Mfr # 8010003738

  • Zoro # G2386347


product price: $95.79
/ea
Free Shipping & Returns

Key Features

For Use With
Industrial Dust Collection
Gauge
22 ga
Material
Stainless Steel
Construction Material
304 Stainless Steel
Inlet Diameter
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010003738
Zoro #
G2386347
UPC #
-
Country of Origin
United States

Dimensions

Inlet Diameter
9 in
Overall Length
2 in
Length
2-1/4"
Height
9 in
Width
9 in
Duct Fitting Length
2 1/4 in
Duct Fitting Duct Size
9"
Duct Fitting Diameter
9 in
Overall Width
9 in
Overall Height
9 in
For Nominal Duct Diameter
9 in
For Duct Width
9 in
Base Width
9 in
Base Thickness
22 ga
Material Thickness
22 ga
Overall Depth
9 in
For Duct Height
9 in
Base Height
9 in
Inside Diameter
9 in

Details

For Use With
Industrial Dust Collection
Gauge
22 ga
Material
Stainless Steel
Construction Material
304 Stainless Steel
Item
End Cap
Color
Silver
Connection Type
Clamp Together
Duct Fitting Material
Stainless Steel
Duct Fitting Item
End Cap
Series
QF
Weight
1.4 lb
Maximum Pressure Rating
42 in wc
Material Grade
304
Shape
Cap
Backdraft Damper Included
No
Duct Shape
Round
End Type
Quick-Fit
Maximum Temperature Rating
1,100 Degrees F
Minimum Pressure Rating
2 in wc
Product Type
End Cap
Screen Included
No

Description

End Cap, For Nominal Duct Diameter 9 in, For Duct Height 9 in, For Duct Width 9 in, Inlet Diameter 9 in, Material Stainless Steel, Overall Length 2 in, Product Type End Cap, Inside Diameter 9 in, Material Thickness 22 ga, Weight 1.4 lb, Maximum Pressure Rating 42 in wc, Maximum Temperature Rating 1,100 Degrees F, Finish Not Applicable, Color Silver, Overall Height 9 in, Shape Cap, Connection Type Clamp Together, End Type Quick-Fit, Overall Width 9 in, Material Grade 304

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.