Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9" x 4" Round Duct Hose Adapter, 22 ga.

  • Mfr # 8040401969

  • Zoro # G2383897


product price: $56.75
/ea

Key Features

For Use With
Industrial Dust Collection
Length
4"
Duct Fitting Diameter
9 in
Duct Fitting Material
Galvanized Steel
Duct Fitting Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040401969
Zoro #
G2383897
UPC #
-
Country of Origin
United States

Dimensions

Length
4"
Duct Fitting Diameter
9 in
Duct Fitting Length
4 in
Duct Fitting Duct Size
9"
Height
9 in
Width
9 in
Duct Size
9"
Outlet Diameter
9 in
Overall Length
4 in
Overall Height
9 in
Overall Width
9 in
Overall Diameter
9 in
Material Thickness
22 ga
For Nominal Duct Diameter
9 in
For Duct Width
9 in
For Duct Height
9 in

Details

For Use With
Industrial Dust Collection
Item
Hose Adapter
Duct Fitting Material
Galvanized Steel
Gauge
22 ga
Construction Material
304 Stainless Steel
Duct Fitting Item
Hose Adapter
Material
Steel
Damper Shape
Round
Finish
Galvanized
Connection Type
Clamp Together
End Type
Quick-Fit
Minimum Pressure Rating
2 in wc
Adapter Type
Hose Adapter
For Duct Shape
Round
Weight
1.75 lb
Maximum Pressure Rating
42 in wc
Shape
Straight
Product Type
Hose Adapter

Description

Hose Adapter, For Nominal Duct Diameter 9 in, Material Steel, Product Type Hose Adapter, Material Thickness 22 ga, Overall Length 4 in, Maximum Pressure Rating 42 in wc, Weight 1.75 lb, For Duct Height 9 in, For Duct Width 9 in, Overall Width 9 in, Minimum Pressure Rating 2 in wc, Shape Straight, Outlet Diameter 9 in, Overall Diameter 9 in, Overall Height 9 in, End Type Quick-Fit, Adapter Type Hose Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.