Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angle Flange Adapter, Stainless Steel

  • Mfr # 8040401841

  • Zoro # G910042685


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Includes
none
Overall Diameter
3 in
Compatible with Brand
Nordfab
Product Type
Angle Flange Adapter
Connection Type
Clamp Together
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8040401841
Zoro #
G910042685
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
3 in
Overall Length
5 in
Material Thickness
22 ga
Flange Outer Diameter
5 in
For Duct Height
3 in
Outlet Diameter
3 in
Overall Depth
5 in
Overall Height
5 in
Inlet Diameter
3 in
For Nominal Duct Diameter
3 in
Bolt Circle Diameter
4 1/4 in
Inside Diameter
3 in
Overall Width
5 in
Flange Inner Diameter
3 1/8 in
For Duct Width
3 in

Details

Item
Angle Flange Adapter
Includes
none
Compatible with Brand
Nordfab
Product Type
Angle Flange Adapter
Connection Type
Clamp Together
Weight
1.4 lb
Material
Stainless Steel
Adapter Type
Angle Flange Adapter
End Type
Quick-Fit
Shape
Round
Material Grade
304
Series
QF
Compatible with Series
QF
Minimum Pressure Rating
2 in wc
Maximum Pressure Rating
42 in wc
Number of Holes on Flange
6
For Duct Shape
Round
Maximum Airflow
345 cfm
Seal Material
Nitrile

Description

Angle Flange Adapter, For Nominal Duct Diameter 3 in, Inlet Diameter 3 in, Material Stainless Steel, Product Type Angle Flange Adapter, Material Thickness 22 ga, Overall Length 5 in, Maximum Pressure Rating 42 in wc, Weight 1.4 lb, For Duct Height 3 in, Flange Inner Diameter 3 1/8 in, For Duct Width 3 in, Flange Outer Diameter 5 in, Maximum Airflow 345 cfm, Inside Diameter 3 in, Number of Holes on Flange 6, Overall Width 5 in, Bolt Circle Diameter 4 1/4 in, Minimum Pressure Rating 2 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.